Learn More
Wells Lamont™ MechPro™ Thermal-Lined Waterproof Mechanics Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Premium goatskin leather palm
- Gray spandex back increases dexterity
- Neoprene knuckle strap absorbs shock
- Waterproof membrane offers protection against liquids
- 3M™ Thinsulate™ lining for cold environment applications
- Feeltite™ hook and loop wrist closure
Specifications
Specifications
| Back Material | Spandex |
| Color | Black, Gray |
| Hand | Specific |
| Material | Goatskin Leather |
| Product Type | Mechanic's Gloves |
| Size | Large |
| Finger Style | Full |
| For Use With (Application) | Cold Weather, Refrigeration, Shipping, and Outdoor Construction |
| Glove Cuff Style | Hook and Loop |
| Liner Material | 3M™ Thinsulate™ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.