Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Med Cart Combo Insert, 5 in.
SDP

Catalog No. 22000549
Change view
Click to view available options
Product Type:
Combination 1
Combination 2
Combination 3
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-000-549 Combination 1
22-000-550 Combination 2
22-000-551 Combination 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-000-549 Supplier Poltex Supplier No. MAYA5COMBO1
Add to Cart
Add to Cart

Super durable and versatile medical cart drawer organizer inserts come in 3 heights to fit different drawers on the cart. Constructed from durable polycarbonate, dividers move easily and hold securely in place.

Super durable and versatile medical cart drawer organizer inserts come in 3 heights to fit different drawers on the cart. These drawer inserts are infinitely dividable, with optional sub-dividers for virtually any configuration you want.

Dividers move easily from position to position and hold securely in place. Choose from several combination packs of inserts plus arrays of dividers. Universal design fits most cart brands (check dimensions to ensure dividers will fit your cart brand).

  • Constructed from durable polycarbonate
  • Dividers will not fail over time
  • Additional dividers are available for purchase
  • Made in USA

Specifications

Product Type Combination 1
Dimensions (L x W x H) 16 x 21 x 5 in.
Height (English) 5 in.
Height (Metric) 12.7 cm
Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.