Learn More
Poltex Med Cart Starter Pack

Description
Super durable and versatile medical cart drawer organizer inserts come in 3 heights to fit different drawers on the cart. These drawer inserts are infinitely dividable, with optional sub-dividers for virtually any configuration you want.
Dividers move easily from position to position and hold securely in place. Choose from several combination packs of inserts plus arrays of dividers. Universal design fits most cart brands (check dimensions to ensure dividers will fit your cart brand).
- Constructed from durable polycarbonate
- Dividers will not fail over time
- Additional dividers are available for purchase
- Made in USA
Specifications
Specifications
| Product Type | Insert |
| Color | Clear |
| Dimensions (L x W x H) | 16 x 21 x 2.5 in. |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Material | Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.