Learn More
Description
- Sodium-free, Sugar-free, lactose-free
- Calcium Carbonate 10.64mg, Potassium Chloride 40mg, Magnesium Oxide 12mg
Specifications
Specifications
| For Use With (Application) | For relief from heat stress, fatigue and muscle cramping |
| Active Ingredients | Calcium Carbonate (10.64 mg), Potassium Chloride (40 mg), Magnesium Oxide (12 mg) |
| Product Type | Electrolyte Replenisher Tablets |
| Format | Sodium-free, Sugar-free, Lactose-free Tablet |
| Quantity | 2/Pk., 250/Box |
| Recommended Age | 12 years and older |
| Storage Requirements | 59°F to 86°F (15°C to 30°C) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.