Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ MEDI-Scan Clinical Forehead Infrared Thermometer

Catalog No. 23555000
Change view
Click to view available options
Temperature Range (Metric):
10°C to 40°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
23-555-000 10°C to 40°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-555-000 Supplier Thermco™ Supplier No. ACCD0478IR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-Contact Forehead IR Thermometer is specially designed to take the body temperature of a person regardless of room temperature.

Ensure accurate and stable body temperature readings, which is particular efficient for quickly screening the temperature of groups of people, newborns and very young children. From a distance of around 5 cm all you have to do is point toward the forehead and read the temperature on the LCD screen.

  • Selectable °C or °F scale
  • Selectable Body or Surface temperature
  • Set alarm value to sound alarm
  • Memorization of the last 32 measurements
  • Automatic Data Hold & Auto power off
  • Automatic selection range
  • Display Resolution 0.1°C (0.1°F)
  • Backlight LCD display
  • FCC / CE marked
  • FDA cleared

Specifications

Certifications/Compliance FDA 501K Certified
Dimensions (L x W x H) 149 x 77 x 43 mm (5.9 x 3.0 x 1.7 in.)
Humidity Range <85%
Measurement Time 0.5 sec.
Weight (English) 14.11 oz.
Weight (Metric) 400 g
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 10°C to 40°C
Battery Type 2 x AA, 3 V
Accuracy ±0.3°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.