Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Media Lab Bottle, Non-Graduated, Capless
SDP

Catalog No. 06408 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Quantity:
24 EA
48 EA
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
06-408 250 mL 48 EA
06-409 500 mL 24 EA
06-407 125 mL 48 EA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-408 Supplier DWK Life Sciences Supplier No. 219417
Add to Cart
Add to Cart

Clear Type I borosilicate glass bottle without graduations.

  • Manufactured from borosilicate glass which provides the best chemical resistance
  • Clear borosilicate glass bottle
  • Special pour lip facilitates pouring
  • Packaged in partitioned carton to help prevent scratch marks on bottles
  • Black phenolic screw cap can be purchased separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Clear
Material Borosilicate Glass (Type I)
Quantity 48 EA
Neck Finish 33-340
Product Type Media Bottle
Closure Size 33-340 mm
Closure Type No Closure
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.