Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Media/Storage Bottles
SDPSCI_ED

Catalog No. S99418 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
20,000 mL
2000 mL
250 mL
500 mL
5000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S99418 1000 mL
S99415 100 mL
S99416 250 mL
S99417 500 mL
S99419 2000 mL
S111069 5000 mL
S111070 10,000 mL
S111071 20,000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S99418 Supplier United Scientific™ Supplier No. BM1000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General purpose Media/Storage Bottles are autoclavable with permanent white imprinted graduations and marking spots and are supplied with a GL-45 Polypropylene Cap.

  • Type 1, GL-45 borosilicate glass is autoclavable
  • Permanent white imprinted graduations and marking spots
  • Screw thread opening has I.D. of approximately 1.18 in. (30 mm)
  • Supplied cap is liner-less
  • Cap and drip-free ring are polypropylene
  • Autoclavable to 140°C (284°F)

Specifications

Capacity 1000 mL
Capacity (Metric) 1000 mL
Color Clear
Diameter (English) 3.97 in.
For Use With (Application) Used with liquids, solutions and chemicals
Includes Drip Free Ring
Material Borosilicate Glass
Quantity 10 Pk.
Sterility Non-sterile
Graduations 100 to 900 mL
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 225 mm
Height (English) 8.85 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 30 mm
Diameter (Metric) 101 mm
Closure Type Unlined Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Media Storage Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.