Learn More
Description
- Amber color designed to protect light-sensitive contents during transport and storage.
- Autoclavable, with permanent white imprinted graduations and marking spots.
- Included GL45 cap is linerless; both the caps and drip-free rings are made from polypropylene and autoclavable to 140°C.
- Maximum use temperature of bottles is 450°C.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.9 oz. |
| Color | Amber |
| Material | Borosilicate Glass |
| No. per Pack | 10 Pk. |
| Quantity | 10 Pk. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

