Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Media/Storage Bottles, Amber
SDPSCI_ED

Catalog No. S00636 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00636 1000 mL
S00633 100 mL
S00634 250 mL
S00635 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S00636 Supplier United Scientific™ Supplier No. BMA1000
Add to Cart
Add to Cart
This item is not returnable. View return policy

Amber Media/Storage Bottles will protect your light sensitive samples.

  • Amber color designed to protect light-sensitive contents during transport and storage.
  • Autoclavable, with permanent white imprinted graduations and marking spots.
  • Included GL45 cap is linerless; both the caps and drip-free rings are made from polypropylene and autoclavable to 140°C.
  • Maximum use temperature of bottles is 450°C.

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color Amber
Material Borosilicate Glass
No. per Pack 10 Pk.
Quantity 10 Pk.
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated Yes
Mouth Threaded
Shape Round
Product Type Media Bottle
Closure Material Polypropylene
Closure Size GL 45
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.