Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Media/Storage Bottles PROMO
SDP

Catalog No. S99415PM Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S99415PM 100 mL
S99416PM 250 mL
S99417PM 500 mL
S99418PM 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S99415PM Supplier United Scientific™ Supplier No. BM0100PM

General purpose media bottles with permanent white imprinted graduations, marking spots, and cap.

  • Type 1, GL-45 borosilicate glass is autoclavable.
  • Permanent white imprinted graduations and marking spots.
  • Screw thread opening has I.D. of approximately 1.18 in. (30 mm).
  • Supplied cap is liner-less.
  • Cap and drip-free ring are polypropylene.
  • Autoclavable to 140°C (284°F).

Specifications

Capacity 100 mL
Capacity (Metric) 100 mL
Capacity (English) 3.38 oz.
Color Clear
Diameter (English) 2.2 in.
For Use With (Application) Used with liquids, solutions and chemicals
Includes Drip Free Ring
Material Borosilicate Glass
Quantity 10 Pk.
Sterility Non-sterile
Graduations 20 to 80 mL
Closure Included Yes
Disposable Reusable
Graduated Yes
Mouth Narrow
Shape Round
Height (Metric) 100 mm
Product Type Media Storage Bottle
Height (English) 3.93 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 30 mm
Diameter (Metric) 56 mm
Closure Type Unlined Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.