Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Media/Storage Bottles, Square
SDPSCI_ED

Catalog No. S00630 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00630 250 mL
S00631 500 mL
S00632 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S00630 Supplier United Scientific™ Supplier No. BMS0250
Add to Cart
Add to Cart
This item is not returnable. View return policy

Square Glass Media/Storage Bottles will safely store liquids while taking up less shelf space than round bottles.

  • Pack of 10 space-saving, square-shaped borosilicate glass general purpose media bottles.
  • Autoclavable, with permanent white imprinted graduations and marking spots.
  • Included GL45 cap is linerless; both the caps and drip-free rings are made from polypropylene.
  • Autoclavable to 140°C.
  • Maximum use temperature of bottles is 450°C.

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.5 oz.
Color Clear
Diameter (English) 2.5 in.
For Use With (Application) Chemicals or Solutions
Material Borosilicate Glass
Quantity 10 Pk.
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated Yes
Mouth Threaded
Shape Square
Height (Metric) 143 mm
Product Type Media Bottle
Height (English) 5.6 in.
Closure Material Polypropylene
Closure Size GL 45
Diameter (Metric) 64 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.