Learn More
Description
- Pack of 10 space-saving, square-shaped borosilicate glass general purpose media bottles.
- Autoclavable, with permanent white imprinted graduations and marking spots.
- Included GL45 cap is linerless; both the caps and drip-free rings are made from polypropylene.
- Autoclavable to 140°C.
- Maximum use temperature of bottles is 450°C.
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| For Use With (Application) | Chemicals or Solutions |
| Material | Borosilicate Glass |
| Quantity | 10 Pk. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Threaded |
| Height (Metric) | 222 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

