Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Media Trapezoid Table
SCI_ED

Catalog No. S42398 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W x H):
24 x 60 x 36 in.
30 x 60 x 36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S42398 30 x 60 x 36 in.
S42399 24 x 60 x 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S42398 Supplier Diversified Spaces™ Supplier No. TZM7141K36C

With 1.25 in. thick plastic laminate top and apron attached to angle iron steel frame for stability.

  • Solid oak apron and legs
  • Television mount enclosed inside oak plywood cabinet
  • Locking 4 in. swivel casters

Specifications

Product Type Trapezoid Media Table
Includes Locking 4 in. swivel casters
Frame Material Solid Oak
Dimensions (L x W x H) 30 x 60 x 36 in.
Finish Clear UV
Top Style 1.25 in. thick plastic laminate top
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.