Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ambu™ MediBag™ Resuscitator and Rapid Drug Delivery System

Catalog No. 19065684 Shop All Ambu Inc. Products
Encompass
Change view
Click to view available options
Size:
Adult/Medium
Pediatric/Neonate
Pediatric/Toddler
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-065-684 Pediatric/Neonate
19-065-686 Pediatric/Toddler
19-065-680 Adult/Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-065-684 Supplier Ambu™ Supplier No. 530211000
Add to Cart
Add to Cart

The only resuscitator with built-in Metered Dose Inhaler (MDI) port and syringe medication port

Mediport is integrated directly onto the patient valve housing, allowing the administering of medication directly down the endotracheal tube—without disconnecting the resuscitator.

  • Convenient access port allows for direct injection of medication down the ET Tube
  • Administer drug therapy without disconnecting resuscitator from ET Tube
  • Give aerosol drug easily and accurately for asthma and respiratory distress
  • No break in airway circuit; no lost drug if patient coughs
  • Immediate medicine delivery in emergency situations
  • All metered dose inhalers fit integrated MDI port
  • MediPort allows for needle or Luer-lock connection
  • Completely disposable
  • Available in adult and infant/child versions

Maximum stroke volume: Adult MediBag, 1500mil/2600mil; Pediatric MediBag, 450mil/2600mil.

† No mask.

Specifications

Product Type Closed Reservoir Bag and Mask
Disposable Single-use
For Use With (Application) Built in metered dose inhaler port and syringe medication port
Maximum Stroke Volume 0.45 L/2.6 L
Quantity 12 Cs.
Size Pediatric/Neonate
Volume (English) Reservoir 87.91 oz.
Volume (Metric) Reservoir 2.6 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.