Learn More
Medegen High-Density Institutional Trash Can Liners in Rolls
Shop All American Precision Plastics Products

Specifications
Specifications
| Color | White |
| For Use With (Application) | Hospitals, elder care centers and other institutional settings |
| Includes | Star seal, no print |
| Material | HDPE |
| Thickness (English) | 0.67 mil |
| Dimensions (L x W) | 33 x 40 in. |
| Length (English) | 33 in. |
| Width (English) | 40 in. |
| Product Type | Institutional Trash Can Liner |
| Capacity (English) | 33 gal. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.