Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Sharps Container, Non-Stackable
SDP

Catalog No. 14828294 Shop All American Precision Plastics Products
Change view
Click to view available options
Capacity (English):
0.7 qt.
1.7 qt.
6.2 qt.
10 qt.
23 qt.
Capacity (Metric):
0.66 L
1.6 L
5.88 L
9.46 L
21.77 L
Size:
Large
Medium
Short
Tall
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Size
14-828-294 10 qt. 9.46 L Large
14-827 0.7 qt. 0.66 L Short
22-023818 1.7 qt. 1.6 L Tall
14-828-295 6.2 qt. 5.88 L Medium
14-827-36 23 qt. 21.77 L X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-828-294 Supplier Medegen Supplier No. 180
Add to Cart
Add to Cart

Specifications

Capacity (Metric) 9.46 L
Capacity (English) 10 qt.
Color Red
Size Large
Width (English) 6 in.
Length (English) 10 in.
Height (English) 15 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.