Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Medical-Grade Scissors

Catalog No. 17456007 Shop All Excelta Corporation Products
Change view
Click to view available options
Blade Style:
Curved
Curved, Fine
Curved, Very Fine
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
17-456-007 Curved
17-456-006 Curved, Very Fine
17-456-005 Curved, Fine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-456-007 Supplier Excelta™ Supplier No. 363
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of 316L stainless steel

  • Curved blades

Specifications

Blade Style Curved
Grade Medical
Length (English) 3.25 in.
Length (Metric) 8.25 cm
For Use With (Application) Surgical, Precision
Tip Style Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.