Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Medical Oxygen Cylinder Holder

Catalog No. 19085845 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
1 Cylinder, 3.25 to 4.25 in. dia.
1 Cylinder, 5.75 to 6.75 in. dia.
1 Cylinder, 7.75 to 8.75 in. dia.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19-085-845 1 Cylinder, 5.75 to 6.75 in. dia.
19-085-844 1 Cylinder, 3.25 to 4.25 in. dia.
19-085-846 1 Cylinder, 7.75 to 8.75 in. dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-085-845 Supplier Justrite™ Supplier No. 35328
Add to Cart
Add to Cart

Justrite™ Medical Oxygen Cylinder Holder ring stand uses 0.375in (10mm) nylon set screws to hold cylinders in place

  • Commonly used for medical oxygen or calibration gases in laboratories
  • Constructed using steel with corrosion-resistant powder coating
  • Includes mounting holes for permanent installations

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type Medical Oxygen Cylinder Holder
Holds 1 Cylinder, 5.75 to 6.75 in. dia.
Material Steel
Color Gray
Dimensions (L x W x H) 30 x 58 x 16 in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
Height (Metric) 178 mm
Length (Metric) 368 mm
Weight (English) 3 lb.
Width (Metric) 368 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.