Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Adjustable Arms, Black Foot Ring, and Non-brake Casters

Catalog No. 15004006 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-006 Taupe Vinyl (Trailblazer)
15-002-417 Black Vinyl (Voyager)
15-002-418 Adobe White Vinyl (Trailblazer)
15-002-564 Elephant Gray Vinyl (Voyager)
15-002-625 Sterling Vinyl (Supernova)
15-002-627 Black Vinyl (Trailblazer)
15-002-742 Storm Vinyl (Supernova)
15-002-768 Borscht Vinyl (Supernova)
15-002-936 Dove Vinyl (Trailblazer)
15-003-147 Bluebird Vinyl (Voyager)
15-003-171 Carbon Vinyl (Supernova)
15-003-228 Marine Blue Vinyl (Supernova)
15-003-260 Mandarin Vinyl (Voyager)
15-003-375 Burgundy Vinyl (Trailblazer)
15-003-427 Charcoal Vinyl (Trailblazer)
15-003-523 Taupe Vinyl (Supernova)
15-003-689 Ink Vinyl (Voyager)
15-003-690 Imperial Blue Vinyl (Trailblazer)
15-003-696 Colonial Blue Vinyl (Trailblazer)
15-003-919 Graphite Vinyl (Voyager)
15-003-989 Orange Kist Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-006
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable medium bench height EKO vinyl chair with adjustable arms, black foot ring, and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
With Tilt No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
With Casters Yes
Weight (English) 44 lb.
Width (Metric) 46 cm
With Armrest Yes
Width (English) 18 in.
With Backrest Yes
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Upholstery Yes
Wheel Type Casters
Footrest Yes
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Back Style Standard
Color Taupe
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.