Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Adjustable Arms, Black Foot Ring, and Stationary Glides

Catalog No. 15003596 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-596 Borscht Vinyl (Supernova)
15-002-456 Elephant Gray Vinyl (Voyager)
15-002-553 Graphite Vinyl (Voyager)
15-002-572 Black Vinyl (Voyager)
15-002-639 Bluebird Vinyl (Voyager)
15-002-662 Carbon Vinyl (Supernova)
15-002-667 Taupe Vinyl (Supernova)
15-002-741 Marine Blue Vinyl (Supernova)
15-002-846 Orange Kist Vinyl (Trailblazer)
15-003-174 Black Vinyl (Trailblazer)
15-003-264 Burgundy Vinyl (Trailblazer)
15-003-288 Adobe White Vinyl (Trailblazer)
15-003-314 Dove Vinyl (Trailblazer)
15-003-371 Mandarin Vinyl (Voyager)
15-003-376 Charcoal Vinyl (Trailblazer)
15-003-380 Storm Vinyl (Supernova)
15-003-384 Sterling Vinyl (Supernova)
15-003-385 Colonial Blue Vinyl (Trailblazer)
15-003-466 Ink Vinyl (Voyager)
15-003-532 Imperial Blue Vinyl (Trailblazer)
15-003-577 Taupe Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-003-596
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable medium bench height EKO vinyl chair with adjustable arms, black foot ring, and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
Wheel Type Stationary Glides
With Tilt No
With Casters No
Footrest Yes
Width (English) 18 in.
Width (Metric) 46 cm
With Armrest Yes
With Backrest Yes
Weight (English) 44 lb.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Type Black Nylon Reinforced Fiberglass
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Holds 300 lb.
Seating Height 20.5 to 28 in.
Finish Black
Color Borscht
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Back Style Standard
Adjustable Yes
Adjustable (Height) 20.5 to 28 in.
Material Vinyl (Supernova)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.