Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Adjustable Arms, Chrome Foot Ring, and Non-brake Casters

Catalog No. 15002401 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-401 Bluebird Vinyl (Voyager)
15-002-421 Taupe Vinyl (Trailblazer)
15-002-459 Taupe Vinyl (Supernova)
15-002-856 Mandarin Vinyl (Voyager)
15-002-949 Carbon Vinyl (Supernova)
15-003-028 Ink Vinyl (Voyager)
15-003-031 Borscht Vinyl (Supernova)
15-003-155 Colonial Blue Vinyl (Trailblazer)
15-003-183 Elephant Gray Vinyl (Voyager)
15-003-200 Orange Kist Vinyl (Trailblazer)
15-003-210 Imperial Blue Vinyl (Trailblazer)
15-003-310 Burgundy Vinyl (Trailblazer)
15-003-354 Black Vinyl (Trailblazer)
15-003-364 Charcoal Vinyl (Trailblazer)
15-003-394 Sterling Vinyl (Supernova)
15-003-776 Dove Vinyl (Trailblazer)
15-003-885 Marine Blue Vinyl (Supernova)
15-003-890 Adobe White Vinyl (Trailblazer)
15-003-941 Black Vinyl (Voyager)
15-003-967 Graphite Vinyl (Voyager)
15-003-971 Storm Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-401
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable medium bench height EKO vinyl chair with adjustable arms, chrome foot ring, and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
Footrest Yes
With Lumbar Support Yes
Width (English) 18 in.
With Armrest Yes
With Backrest Yes
Wheel Type Casters
Width (Metric) 46 cm
With Casters Yes
Weight (English) 44 lb.
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Holds 300 lb.
Upholstery Yes
Seating Height 20.5 to 28 in.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Color Bluebird
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Back Style Standard
Adjustable (Height) 20.5 to 28 in.
Autoclavable Not Autoclavable
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.