Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Adjustable Arms and Non-brake Casters

Catalog No. 15004010 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-010 Charcoal Vinyl (Trailblazer)
15-002-407 Bluebird Vinyl (Voyager)
15-002-531 Burgundy Vinyl (Trailblazer)
15-002-584 Black Vinyl (Voyager)
15-002-651 Orange Kist Vinyl (Trailblazer)
15-002-693 Colonial Blue Vinyl (Trailblazer)
15-002-712 Dove Vinyl (Trailblazer)
15-002-738 Borscht Vinyl (Supernova)
15-002-763 Marine Blue Vinyl (Supernova)
15-002-766 Taupe Vinyl (Supernova)
15-002-797 Adobe White Vinyl (Trailblazer)
15-003-180 Graphite Vinyl (Voyager)
15-003-287 Elephant Gray Vinyl (Voyager)
15-003-458 Black Vinyl (Trailblazer)
15-003-481 Imperial Blue Vinyl (Trailblazer)
15-003-495 Sterling Vinyl (Supernova)
15-003-500 Taupe Vinyl (Trailblazer)
15-003-592 Storm Vinyl (Supernova)
15-003-787 Carbon Vinyl (Supernova)
15-003-811 Mandarin Vinyl (Voyager)
15-003-966 Ink Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-010
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable medium bench height EKO vinyl chair with adjustable arms and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Backrest Yes
With Tilt No
With Lumbar Support Yes
Footrest No
With Armrest Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
With Casters Yes
Width (Metric) 46 cm
Upholstery Yes
Width (English) 18 in.
Wheel Type Casters
Weight (English) 43 lb.
Frame Type Black Nylon Reinforced Fiberglass
Seating Height 20.5 to 28 in.
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
For Use With (Application) Laboratory Seating
Color Charcoal
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Back Style Standard
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.