Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Adjustable Arms and Stationary Glides

Catalog No. 15002519 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-519 Mandarin Vinyl (Voyager)
15-002-562 Bluebird Vinyl (Voyager)
15-002-576 Black Vinyl (Voyager)
15-002-654 Orange Kist Vinyl (Trailblazer)
15-002-705 Carbon Vinyl (Supernova)
15-002-821 Black Vinyl (Trailblazer)
15-002-857 Imperial Blue Vinyl (Trailblazer)
15-002-928 Elephant Gray Vinyl (Voyager)
15-002-952 Charcoal Vinyl (Trailblazer)
15-003-021 Burgundy Vinyl (Trailblazer)
15-003-257 Taupe Vinyl (Trailblazer)
15-003-329 Sterling Vinyl (Supernova)
15-003-409 Borscht Vinyl (Supernova)
15-003-509 Graphite Vinyl (Voyager)
15-003-520 Storm Vinyl (Supernova)
15-003-589 Dove Vinyl (Trailblazer)
15-003-591 Marine Blue Vinyl (Supernova)
15-003-734 Colonial Blue Vinyl (Trailblazer)
15-003-823 Adobe White Vinyl (Trailblazer)
15-003-965 Ink Vinyl (Voyager)
15-004-063 Taupe Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-519
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable medium bench height EKO vinyl chair with adjustable arms and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Backrest Yes
With Tilt No
Footrest No
With Armrest Yes
With Lumbar Support Yes
Wheel Type Stationary Glides
With Casters No
Width (Metric) 46 cm
Width (English) 18 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
For Use With (Application) Laboratory Seating
Weight (English) 43 lb.
Frame Type Black Nylon Reinforced Fiberglass
Seating Height 20.5 to 28 in.
Upholstery Yes
Holds 300 lb.
Finish Black
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
Color Mandarin
Back Style Standard
Autoclavable Not Autoclavable
Adjustable (Height) 20.5 to 27 in.
Arm Style 2-Way Adjustable Arms
Adjustable Yes
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.