Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Chrome Foot Ring and Stationary Glides

Catalog No. 15003990 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-990 Adobe White Vinyl (Trailblazer)
15-002-410 Dove Vinyl (Trailblazer)
15-002-947 Graphite Vinyl (Voyager)
15-003-022 Bluebird Vinyl (Voyager)
15-003-025 Orange Kist Vinyl (Trailblazer)
15-003-027 Taupe Vinyl (Trailblazer)
15-003-123 Borscht Vinyl (Supernova)
15-003-185 Burgundy Vinyl (Trailblazer)
15-003-202 Mandarin Vinyl (Voyager)
15-003-209 Taupe Vinyl (Supernova)
15-003-272 Black Vinyl (Trailblazer)
15-003-312 Imperial Blue Vinyl (Trailblazer)
15-003-318 Storm Vinyl (Supernova)
15-003-352 Black Vinyl (Voyager)
15-003-361 Elephant Gray Vinyl (Voyager)
15-003-550 Colonial Blue Vinyl (Trailblazer)
15-003-580 Carbon Vinyl (Supernova)
15-003-775 Marine Blue Vinyl (Supernova)
15-003-790 Ink Vinyl (Voyager)
15-003-969 Charcoal Vinyl (Trailblazer)
15-003-974 Sterling Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-003-990
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable medium bench height EKO vinyl chair with chrome foot ring and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Casters No
Footrest Yes
With Tilt No
With Lumbar Support Yes
With Armrest No
With Backrest Yes
Wheel Type Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 34 lb.
Width (Metric) 46 cm
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Upholstery Yes
Width (English) 18 in.
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Color Adobe White
Adjustable (Height) 20.5 to 28 in.
Finish Black
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.