Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Non-brake Casters

Catalog No. 15004037 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-037 Adobe White Vinyl (Trailblazer)
15-002-454 Mandarin Vinyl (Voyager)
15-002-520 Elephant Gray Vinyl (Voyager)
15-002-629 Borscht Vinyl (Supernova)
15-002-631 Colonial Blue Vinyl (Trailblazer)
15-002-653 Marine Blue Vinyl (Supernova)
15-002-726 Taupe Vinyl (Trailblazer)
15-002-727 Orange Kist Vinyl (Trailblazer)
15-002-739 Sterling Vinyl (Supernova)
15-002-767 Carbon Vinyl (Supernova)
15-002-845 Imperial Blue Vinyl (Trailblazer)
15-002-852 Bluebird Vinyl (Voyager)
15-003-205 Burgundy Vinyl (Trailblazer)
15-003-213 Charcoal Vinyl (Trailblazer)
15-003-285 Ink Vinyl (Voyager)
15-003-341 Storm Vinyl (Supernova)
15-003-351 Graphite Vinyl (Voyager)
15-003-418 Dove Vinyl (Trailblazer)
15-003-501 Taupe Vinyl (Supernova)
15-003-515 Black Vinyl (Trailblazer)
15-003-987 Black Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-037
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable medium bench height EKO vinyl chair with non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest No
With Backrest Yes
Width (Metric) 46 cm
With Armrest No
With Casters Yes
With Lumbar Support Yes
With Tilt No
Width (English) 18 in.
Upholstery Yes
Weight (English) 33 lb.
Wheel Type Casters
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
For Use With (Application) Laboratory Seating
Finish Black
Frame Type Black Nylon Reinforced Fiberglass
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Color Adobe White
Adjustable Yes
Adjustable (Height) 20.5 to 28 in.
Autoclavable Not Autoclavable
Back Style Standard
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.