Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, Black Foot Ring, and Non-Brake Casters.

Catalog No. 15002419 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-419 Adobe White Vinyl (Trailblazer)
15-002-457 Black Vinyl (Voyager)
15-002-591 Orange Kist Vinyl (Trailblazer)
15-002-624 Storm Vinyl (Supernova)
15-002-665 Colonial Blue Vinyl (Trailblazer)
15-002-820 Charcoal Vinyl (Trailblazer)
15-002-886 Imperial Blue Vinyl (Trailblazer)
15-003-055 Graphite Vinyl (Voyager)
15-003-129 Elephant Gray Vinyl (Voyager)
15-003-290 Dove Vinyl (Trailblazer)
15-003-360 Taupe Vinyl (Trailblazer)
15-003-368 Mandarin Vinyl (Voyager)
15-003-373 Burgundy Vinyl (Trailblazer)
15-003-381 Ink Vinyl (Voyager)
15-003-426 Bluebird Vinyl (Voyager)
15-003-513 Carbon Vinyl (Supernova)
15-003-583 Sterling Vinyl (Supernova)
15-003-593 Taupe Vinyl (Supernova)
15-003-595 Borscht Vinyl (Supernova)
15-003-741 Black Vinyl (Trailblazer)
15-004-066 Marine Blue Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-419
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable medium bench height EKO vinyl chair with seat tilt, adjustable arms, black foot ring, and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Armrest Yes
With Lumbar Support Yes
Width (English) 18 in.
With Backrest Yes
With Casters Yes
Footrest Yes
Width (Metric) 46 cm
Wheel Type Casters
Weight (English) 45 lb.
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Seating Height 20.5 to 28 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Lift Type Pneumatic
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Adobe White
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Back Style Standard
Material Vinyl (Trailblazer)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.