Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, and Stationary Glides

Catalog No. 15004064 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-064 Carbon Vinyl (Supernova)
15-002-655 Orange Kist Vinyl (Trailblazer)
15-002-714 Taupe Vinyl (Trailblazer)
15-002-853 Burgundy Vinyl (Trailblazer)
15-003-045 Adobe White Vinyl (Trailblazer)
15-003-104 Graphite Vinyl (Voyager)
15-003-106 Imperial Blue Vinyl (Trailblazer)
15-003-301 Taupe Vinyl (Supernova)
15-003-313 Charcoal Vinyl (Trailblazer)
15-003-339 Marine Blue Vinyl (Supernova)
15-003-350 Elephant Gray Vinyl (Voyager)
15-003-411 Sterling Vinyl (Supernova)
15-003-420 Borscht Vinyl (Supernova)
15-003-430 Colonial Blue Vinyl (Trailblazer)
15-003-460 Black Vinyl (Trailblazer)
15-003-555 Mandarin Vinyl (Voyager)
15-003-590 Dove Vinyl (Trailblazer)
15-003-808 Storm Vinyl (Supernova)
15-003-917 Bluebird Vinyl (Voyager)
15-003-939 Black Vinyl (Voyager)
15-004-033 Ink Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-064
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable medium bench height EKO vinyl chair with seat tilt, adjustable arms, and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
With Tilt Yes
Width (English) 18 in.
With Armrest Yes
Footrest No
Width (Metric) 46 cm
With Casters No
With Backrest Yes
Wheel Type Stationary Glides
Weight (English) 44 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Holds 300 lb.
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Seating Height 20.5 to 28 in.
Upholstery Yes
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Carbon
Back Style Standard
Autoclavable Not Autoclavable
Adjustable (Height) 20.5 to 28 in.
Arm Style 2-Way Adjustable Arms
Adjustable Yes
Material Vinyl (Supernova)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.