Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Black Foot Ring, and Non-brake Casters

Catalog No. 15002416 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-416 Ink Vinyl (Voyager)
15-002-493 Orange Kist Vinyl (Trailblazer)
15-002-554 Black Vinyl (Voyager)
15-002-628 Black Vinyl (Trailblazer)
15-002-674 Taupe Vinyl (Supernova)
15-002-819 Bluebird Vinyl (Voyager)
15-003-163 Taupe Vinyl (Trailblazer)
15-003-170 Carbon Vinyl (Supernova)
15-003-204 Elephant Gray Vinyl (Voyager)
15-003-206 Graphite Vinyl (Voyager)
15-003-315 Dove Vinyl (Trailblazer)
15-003-358 Adobe White Vinyl (Trailblazer)
15-003-372 Burgundy Vinyl (Trailblazer)
15-003-383 Storm Vinyl (Supernova)
15-003-496 Borscht Vinyl (Supernova)
15-003-514 Colonial Blue Vinyl (Trailblazer)
15-003-521 Marine Blue Vinyl (Supernova)
15-003-529 Mandarin Vinyl (Voyager)
15-003-533 Imperial Blue Vinyl (Trailblazer)
15-003-695 Sterling Vinyl (Supernova)
15-003-733 Charcoal Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-416
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable medium bench height EKO vinyl chair with seat tilt, black foot ring, and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Casters Yes
With Lumbar Support Yes
Footrest Yes
With Backrest Yes
Width (English) 18 in.
With Armrest No
Seating Height 20.5 to 28 in.
Upholstery Yes
Width (Metric) 46 cm
Frame Material Nylon Reinforced Fiberglass
Wheel Type Casters
Weight (English) 35 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Lift Type Pneumatic
Finish Black
For Use With (Application) Laboratory Seating
Color Ink
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 20.5 to 28 in.
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.