Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Black Foot Ring, and Stationary Glides

Catalog No. 15004067 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-067 Marine Blue Vinyl (Supernova)
15-002-442 Orange Kist Vinyl (Trailblazer)
15-002-455 Elephant Gray Vinyl (Voyager)
15-002-552 Ink Vinyl (Voyager)
15-002-566 Black Vinyl (Voyager)
15-002-623 Storm Vinyl (Supernova)
15-002-643 Charcoal Vinyl (Trailblazer)
15-002-731 Borscht Vinyl (Supernova)
15-002-888 Imperial Blue Vinyl (Trailblazer)
15-002-912 Colonial Blue Vinyl (Trailblazer)
15-002-913 Black Vinyl (Trailblazer)
15-003-261 Bluebird Vinyl (Voyager)
15-003-279 Dove Vinyl (Trailblazer)
15-003-316 Taupe Vinyl (Trailblazer)
15-003-343 Taupe Vinyl (Supernova)
15-003-468 Sterling Vinyl (Supernova)
15-003-531 Burgundy Vinyl (Trailblazer)
15-003-567 Carbon Vinyl (Supernova)
15-003-688 Mandarin Vinyl (Voyager)
15-003-813 Graphite Vinyl (Voyager)
15-003-834 Adobe White Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-067
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable medium bench height EKO vinyl chair with seat tilt, black foot ring, and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support Yes
With Backrest Yes
Footrest Yes
With Armrest No
With Casters No
Width (English) 18 in.
Width (Metric) 46 cm
Wheel Type Stationary Glides
Weight (English) 35 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Lift Type Pneumatic
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Upholstery Yes
Seating Height 20.5 to 28 in.
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
Frame Material Nylon Reinforced Fiberglass
Color Marine Blue
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Material Vinyl (Supernova)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.