Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Chrome Foot Ring, and Stationary Glides

Catalog No. 15002427 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-427 Marine Blue Vinyl (Supernova)
15-002-508 Charcoal Vinyl (Trailblazer)
15-002-523 Taupe Vinyl (Supernova)
15-002-532 Bluebird Vinyl (Voyager)
15-002-546 Taupe Vinyl (Trailblazer)
15-002-547 Orange Kist Vinyl (Trailblazer)
15-002-549 Borscht Vinyl (Supernova)
15-003-270 Sterling Vinyl (Supernova)
15-003-311 Imperial Blue Vinyl (Trailblazer)
15-003-317 Ink Vinyl (Voyager)
15-003-319 Storm Vinyl (Supernova)
15-003-511 Black Vinyl (Voyager)
15-003-547 Graphite Vinyl (Voyager)
15-003-548 Colonial Blue Vinyl (Trailblazer)
15-003-576 Elephant Gray Vinyl (Voyager)
15-003-774 Dove Vinyl (Trailblazer)
15-003-795 Mandarin Vinyl (Voyager)
15-003-796 Adobe White Vinyl (Trailblazer)
15-003-829 Black Vinyl (Trailblazer)
15-003-840 Burgundy Vinyl (Trailblazer)
15-003-972 Carbon Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-427
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable medium bench height EKO vinyl chair with seat tilt, chrome foot ring, and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
With Tilt Yes
Width (English) 18 in.
With Casters No
Footrest Yes
Weight (English) 35 lb.
Wheel Type Stationary Glides
Width (Metric) 46 cm
With Backrest Yes
With Armrest No
Holds 300 lb.
Seating Height 20.5 to 28 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Lift Type Pneumatic
Upholstery Yes
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Finish Black
Adjustable (Height) 20.5 to 28 in.
Back Style Standard
Color Marine Blue
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Supernova)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.