Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt and Non-brake Casters

Catalog No. 15004034 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-034 Elephant Gray Vinyl (Voyager)
15-002-458 Colonial Blue Vinyl (Trailblazer)
15-002-464 Imperial Blue Vinyl (Trailblazer)
15-002-563 Bluebird Vinyl (Voyager)
15-002-630 Sterling Vinyl (Supernova)
15-002-703 Dove Vinyl (Trailblazer)
15-002-764 Orange Kist Vinyl (Trailblazer)
15-002-765 Marine Blue Vinyl (Supernova)
15-002-816 Taupe Vinyl (Supernova)
15-002-869 Black Vinyl (Trailblazer)
15-003-023 Burgundy Vinyl (Trailblazer)
15-003-079 Black Vinyl (Voyager)
15-003-102 Graphite Vinyl (Voyager)
15-003-255 Adobe White Vinyl (Trailblazer)
15-003-284 Mandarin Vinyl (Voyager)
15-003-338 Taupe Vinyl (Trailblazer)
15-003-342 Storm Vinyl (Supernova)
15-003-349 Ink Vinyl (Voyager)
15-003-799 Carbon Vinyl (Supernova)
15-003-807 Borscht Vinyl (Supernova)
15-003-970 Charcoal Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-034
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable medium bench height EKO vinyl chair with seat tilt and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • \
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Casters Yes
With Lumbar Support Yes
With Tilt Yes
Width (English) 18 in.
Width (Metric) 46 cm
With Backrest Yes
Footrest No
With Armrest No
Wheel Type Casters
Seating Height 20.5 to 28 in.
Weight (English) 35 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Elephant Gray
Back Style Standard
Adjustable (Height) 20.5 to 28 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.