Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt and Stationary Glides

Catalog No. 15004036 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-036 Black Vinyl (Voyager)
15-002-559 Burgundy Vinyl (Trailblazer)
15-002-666 Colonial Blue Vinyl (Trailblazer)
15-002-673 Storm Vinyl (Supernova)
15-002-706 Sterling Vinyl (Supernova)
15-002-729 Borscht Vinyl (Supernova)
15-002-762 Dove Vinyl (Trailblazer)
15-003-111 Imperial Blue Vinyl (Trailblazer)
15-003-226 Taupe Vinyl (Supernova)
15-003-256 Orange Kist Vinyl (Trailblazer)
15-003-337 Adobe White Vinyl (Trailblazer)
15-003-340 Marine Blue Vinyl (Supernova)
15-003-348 Ink Vinyl (Voyager)
15-003-410 Carbon Vinyl (Supernova)
15-003-419 Taupe Vinyl (Trailblazer)
15-003-546 Elephant Gray Vinyl (Voyager)
15-003-735 Black Vinyl (Trailblazer)
15-003-810 Bluebird Vinyl (Voyager)
15-003-888 Graphite Vinyl (Voyager)
15-004-002 Mandarin Vinyl (Voyager)
15-004-011 Charcoal Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-036
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable medium bench height EKO vinyl chair with seat tilt and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Footrest No
With Lumbar Support Yes
With Tilt Yes
With Casters No
Width (English) 18 in.
With Armrest No
With Backrest Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 35 lb.
Lift Type Pneumatic
Wheel Type Stationary Glides
Width (Metric) 46 cm
Seating Height 20.5 to 28 in.
Upholstery Yes
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Color Black
Finish Black
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.