Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Stationary Glides

Catalog No. 15004065 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-065 Sterling Vinyl (Supernova)
15-002-408 Burgundy Vinyl (Trailblazer)
15-002-440 Graphite Vinyl (Voyager)
15-002-490 Black Vinyl (Voyager)
15-002-522 Charcoal Vinyl (Trailblazer)
15-002-644 Colonial Blue Vinyl (Trailblazer)
15-002-650 Dove Vinyl (Trailblazer)
15-002-656 Taupe Vinyl (Trailblazer)
15-002-713 Marine Blue Vinyl (Supernova)
15-002-728 Storm Vinyl (Supernova)
15-002-802 Adobe White Vinyl (Trailblazer)
15-003-008 Bluebird Vinyl (Voyager)
15-003-225 Taupe Vinyl (Supernova)
15-003-227 Carbon Vinyl (Supernova)
15-003-266 Black Vinyl (Trailblazer)
15-003-286 Ink Vinyl (Voyager)
15-003-494 Borscht Vinyl (Supernova)
15-003-798 Mandarin Vinyl (Voyager)
15-003-806 Orange Kist Vinyl (Trailblazer)
15-003-891 Imperial Blue Vinyl (Trailblazer)
15-003-940 Elephant Gray Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-065
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable medium bench height EKO vinyl chair with stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
With Casters No
Footrest No
With Tilt No
With Armrest No
With Backrest Yes
Width (Metric) 46 cm
Weight (English) 33 lb.
Width (English) 18 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
Wheel Type Stationary Glides
Finish Black
Seating Height 20.5 to 28 in.
Lift Type Pneumatic
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Color Sterling
Adjustable (Height) 20.5 to 28 in.
Material Vinyl (Supernova)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.