Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polypropylene Shell Chair

Catalog No. 15002837 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-002-837 Blue
15-003-190 Gray
15-003-437 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-002-837
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable polypropylene shell chair.

  • Adjustable from 18.5 to 26 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Nylon Reinforced Fiberglass Base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
With Tilt No
Width (Metric) 41 cm
With Armrest No
Footrest No
With Lumbar Support No
With Backrest Yes
With Casters Yes
Width (English) 16 in.
Weight (English) 27 lb.
Wheel Type Casters
For Use With (Application) Laboratory Seating
Lift Type Pneumatic
Seating Height 18.5 to 26 in.
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Blue
Adjustable (Height) 18.5 to 26 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.