Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polypropylene Shell Chair with Black Foot Ring and Casters

Catalog No. 15003083 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-083 Blue
15-003-455 Gray
15-003-962 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-083
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable polypropylene shell chair with black foot ring and casters.

  • Adjustable from 18.5 to 26 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Nylon Reinforced Fiberglass Base
  • Suitable for both hard and carpeted floors
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
With Tilt No
Weight (English) 27 lb.
With Backrest Yes
Footrest Yes
With Casters Yes
With Lumbar Support No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Width (English) 16 in.
With Armrest No
Width (Metric) 41 cm
Seating Height 18.5 to 26 in.
Lift Type Pneumatic
Wheel Type Casters
Frame Type Black Nylon Reinforeced Fiberglass
Holds 300 lb.
Finish Black
Frame Material Nylon Reinforced Fiberglass
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Adjustable (Height) 18.5 to 26 in.
Color Blue
Adjustable Yes
Back Style Standard
Autoclavable Not Autoclavable
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.