Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polypropylene Shell Chair with Chrome Foot Ring and Casters

Catalog No. 15003436 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-436 Blue
15-003-086 Black
15-003-114 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-436
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable polypropylene shell chair with chrome foot ring and casters.

  • Adjustable from 18.5 to 26 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Nylon Reinforced Fiberglass Base
  • Suitable for both hard and carpeted floors
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Casters Yes
Width (English) 16 in.
With Tilt No
Wheel Type Casters
Weight (English) 27 lb.
Width (Metric) 41 cm
Footrest Yes
With Backrest Yes
With Armrest No
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Seating Height 18.5 to 26 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
For Use With (Application) Laboratory Seating
Finish Black
Color Blue
Adjustable (Height) 18.5 to 26 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.