Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool Chrome with Chrome Casters

Catalog No. 15003986 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-986 Gray
15-002-436 Black
15-003-160 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-986
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable chrome polyurethane ray stool with chrome casters.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support No
Footrest No
With Casters Yes
Width (Metric) 42 cm
With Armrest No
With Backrest No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Width (English) 16.5 in.
Wheel Type Chrome Casters
Lift Type Pneumatic
Weight (English) 26 lb.
Frame Type Chrome Cast Aluminum
Seating Height 20 to 27.5 in.
Upholstery No
Holds 300 lb.
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
Finish Chrome
Color Gray
Adjustable Yes
Adjustable (Height) 20 to 27.5 in.
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.