Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool Chrome with Foot Ring and Casters

Catalog No. 15003999 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-999 Blue
15-002-930 Black
15-002-931 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-999
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable chrome polyurethane ray stool with chrome foot ring and chrome casters.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Casters Yes
Footrest Yes
With Backrest No
With Tilt No
Weight (English) 27 lb.
With Armrest No
Wheel Type Chrome Casters
Width (English) 16.5 in.
Width (Metric) 42 cm
Upholstery No
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Seating Height 20 to 27.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
Frame Material Cast Aluminum
Finish Chrome
For Use With (Application) Laboratory Seating
Color Blue
Adjustable Yes
Autoclavable Not Autoclavable
Adjustable (Height) 20 to 27.5 in.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.