Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Stationary Glides

Catalog No. 15004041 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-004-041 Gray
15-003-503 Black
15-003-506 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-004-041
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable ray sit-stand stool with stationary glides.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt No
Footrest No
With Casters No
Width (Metric) 42 cm
With Backrest No
Upholstery No
Width (English) 16.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 26 lb.
With Armrest No
Wheel Type Stationary Glides
Seating Height 19 to 26.5 in.
Holds 300 lb.
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Frame Material Nylon Reinforced Fiberglass
Color Gray
Adjustable (Height) 19 to 26.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.