Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Sit-Stand Stool with Stationary Glides

Catalog No. 15003976 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-976 Blue
15-003-165 Black
15-003-462 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-976
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable polyurethane serpent stool with stationary glides.

  • Adjustable from 19 to 26.25 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Autoclavable Not Autoclavable
Footrest No
With Casters No
With Backrest No
With Lumbar Support No
With Tilt Yes
Adjustable (Height) 19 to 26.5 in.
Adjustable Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
With Armrest No
Weight (English) 27 lb.
Width (English) 13.5 in.
Width (Metric) 34.5 cm
Wheel Type Stationary Glides
Lift Type Pneumatic
Upholstery No
Seating Height 19 to 26.25 in.
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Blue
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.