Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Foot Ring and Casters

Catalog No. 15003801 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-801 Blue
15-002-634 Gray
15-002-697 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-801
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable chrome serpent stool with chrome foot ring and chrome casters.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support No
With Armrest No
Footrest Yes
With Backrest No
With Casters No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Stationary Glides
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Weight (English) 27 lb.
Width (English) 13.5 in.
Width (Metric) 34.5 cm
Upholstery No
Lift Type Pneumatic
Seating Height 20 to 27.5 in.
Holds 300 lb.
Frame Type Chrome Cast Aluminum
Frame Material Cast Aluminum
For Use With (Application) Laboratory Seating
Finish Chrome
Color Blue
Adjustable (Height) 20 to 27.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.