Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Foot Ring and Chrome Casters

Catalog No. 15003295 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-295 Blue
15-002-756 Black
15-003-015 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-295
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable polyurethane serpent stool with black foot ring and chrome casters.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Backrest No
Footrest Yes
With Armrest No
With Lumbar Support No
With Tilt No
With Casters Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 27 lb.
Width (Metric) 34.5 cm
Wheel Type Casters
Width (English) 13.5 in.
Seating Height 19 to 26.5 in.
Upholstery No
Frame Type Black Nylon Reinforced Fiberglass
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Lift Type Pneumatic
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Color Blue
Adjustable Yes
Autoclavable Not Autoclavable
Adjustable (Height) 19 to 26.5 in.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.