Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Stationary Glides

Catalog No. 15003693 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-693 Black
15-002-890 Gray
15-003-559 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-693
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable polyurethane serpent stool with stationary glides.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Width (English) 13.5 in.
Footrest No
Width (Metric) 34.5 cm
With Lumbar Support No
With Armrest No
With Backrest No
With Casters No
Wheel Type Stationary Glides
Upholstery No
Weight (English) 26 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Material Nylon Reinforced Fiberglass
Seating Height 19 to 26.5 in.
For Use With (Application) Laboratory Seating
Lift Type Pneumatic
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Holds 300 lb.
Adjustable Yes
Autoclavable Not Autoclavable
With Tilt No
Color Black
Adjustable (Height) 19 to 26.5 in.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.