Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Casters

Catalog No. 15003697 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-697 Bluebird Vinyl (Voyager)
15-002-832 Graphite Vinyl (Voyager)
15-003-214 Carbon Vinyl (Grade A)
15-003-221 Taupe Vinyl (Grade A)
15-003-628 Ink Vinyl (Voyager)
15-003-629 Black Vinyl (Voyager)
15-003-642 Marine Blue Vinyl (Grade A)
15-003-644 Borscht Vinyl (Grade A)
15-003-648 Sterling Vinyl (Grade A)
15-003-651 Storm Vinyl (Grade A)
15-003-656 Mandarin Vinyl (Voyager)
15-003-680 Elephant Gray Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15-003-697
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable vinyl mini-stool with casters.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest No
With Backrest No
With Lumbar Support No
With Tilt No
With Casters Yes
Width (Metric) 37 cm
With Armrest No
Seating Height 20.75 to 27.75 in.
Width (English) 14.5 in.
Wheel Type Casters
Weight (English) 16 lb.
Lift Type Pneumatic
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
For Use With (Application) Laboratory Seating
Color Bluebird
Autoclavable Not Autoclavable
Adjustable (Height) 20.75 to 27.75 in.
Adjustable Yes
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.