Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool Chrome with Foot Ring and Stationary Glides

Catalog No. 15003815 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-815 Storm Vinyl (Grade A)
15-002-405 Imperial Blue Vinyl (Grade B)
15-002-452 Black Vinyl (Grade B)
15-002-527 Taupe Vinyl (Grade A)
15-002-555 Sterling Vinyl (Grade A)
15-002-557 Borscht Vinyl (Grade A)
15-002-621 Ink Vinyl (Voyager)
15-002-661 Adobe White Vinyl (Grade B)
15-002-871 Carbon Vinyl (Grade A)
15-002-872 Burgundy Vinyl (Grade B)
15-002-909 Dove Vinyl (Grade B)
15-003-141 Orange Kist Vinyl (Grade B)
15-003-142 Taupe Vinyl (Grade B)
15-003-167 Mandarin Vinyl (Voyager)
15-003-168 Black Vinyl (Voyager)
15-003-169 Elephant Gray Vinyl (Voyager)
15-003-208 Colonial Blue Vinyl (Grade B)
15-003-238 Charcoal Vinyl (Grade B)
15-003-306 Bluebird Vinyl (Voyager)
15-003-379 Graphite Vinyl (Voyager)
15-003-424 Marine Blue Vinyl (Grade A)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-003-815
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable vinyl mini stool with chrome foot ring and stationary glides.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-Aluminum Base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Width (Metric) 37 cm
Width (English) 14.5 in.
With Tilt No
With Casters No
With Backrest No
With Armrest No
With Lumbar Support No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Wheel Type Stationary Glides
Footrest Yes
Weight (English) 18 lb.
Upholstery Yes
For Use With (Application) Laboratory Seating
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Lift Type Pneumatic
Frame Type Chrome Cast Aluminum
Finish Chrome
Frame Material Cast Aluminum
Holds 250 lb.
Seating Height 20.75 to 27.75 in.
Color Storm
Adjustable (Height) 20.75 to 27.75 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Grade A)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.