Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Foot Ring and Casters

Catalog No. 15002829 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-829 Borscht Vinyl (Grade A)
15-002-873 Ink Vinyl (Voyager)
15-002-874 Graphite Vinyl (Voyager)
15-002-878 Bluebird Vinyl (Voyager)
15-003-002 Black Vinyl (Voyager)
15-003-215 Marine Blue Vinyl (Grade A)
15-003-217 Carbon Vinyl (Grade A)
15-003-218 Sterling Vinyl (Grade A)
15-003-248 Mandarin Vinyl (Voyager)
15-003-627 Taupe Vinyl (Grade A)
15-003-658 Storm Vinyl (Grade A)
15-003-686 Elephant Gray Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15-002-829
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable vinyl mini-stool with chrome foot ring and casters.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Casters Yes
With Tilt No
With Armrest No
Footrest Yes
With Backrest No
Width (English) 14.5 in.
Width (Metric) 37 cm
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Upholstery Yes
Wheel Type Casters
Weight (English) 18 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Seating Height 20.75 to 27.75 in.
Lift Type Pneumatic
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Color Borscht
Adjustable (Height) 20.75 to 27.75 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Grade A)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.