Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Foot Ring and Casters

Catalog No. 15003921 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-921 Carbon Vinyl (Grade A)
15-002-420 Sterling Vinyl (Grade A)
15-002-526 Taupe Vinyl (Grade A)
15-002-556 Borscht Vinyl (Grade A)
15-002-574 Black Vinyl (Grade B)
15-002-575 Colonial Blue Vinyl (Grade B)
15-002-622 Black Vinyl (Voyager)
15-002-660 Mandarin Vinyl (Voyager)
15-002-827 Ink Vinyl (Voyager)
15-002-908 Elephant Gray Vinyl (Voyager)
15-002-910 Taupe Vinyl (Grade B)
15-003-133 Charcoal Vinyl (Grade B)
15-003-138 Imperial Blue Vinyl (Grade B)
15-003-423 Marine Blue Vinyl (Grade A)
15-003-464 Dove Vinyl (Grade B)
15-003-564 Bluebird Vinyl (Voyager)
15-003-565 Adobe White Vinyl (Grade B)
15-003-566 Graphite Vinyl (Voyager)
15-003-659 Orange Kist Vinyl (Grade B)
15-003-814 Storm Vinyl (Grade A)
15-003-816 Burgundy Vinyl (Grade B)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-003-921
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable chrome vinyl mini stool with chrome foot ring and casters.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-Aluminum Base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Armrest No
With Backrest No
With Tilt No
Width (English) 14.5 in.
Width (Metric) 37 cm
With Casters Yes
Footrest Yes
With Lumbar Support No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 18 lb.
Wheel Type Chrome Casters
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Seating Height 20.75 to 27.75 in.
For Use With (Application) Laboratory Seating
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Upholstery Yes
Finish Chrome
Holds 250 lb.
Lift Type Pneumatic
Color Carbon
Adjustable (Height) 20.75 to 27.75 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Grade A)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.