Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Foot Ring and Stationary Glides

Catalog No. 15002828 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-828 Taupe Vinyl (Grade A)
15-002-830 Carbon Vinyl (Grade A)
15-002-879 Mandarin Vinyl (Voyager)
15-003-216 Borscht Vinyl (Grade A)
15-003-241 Ink Vinyl (Voyager)
15-003-242 Elephant Gray Vinyl (Voyager)
15-003-247 Bluebird Vinyl (Voyager)
15-003-249 Graphite Vinyl (Voyager)
15-003-625 Black Vinyl (Voyager)
15-003-626 Marine Blue Vinyl (Grade A)
15-003-677 Storm Vinyl (Grade A)
15-003-678 Sterling Vinyl (Grade A)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15-002-828
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable vinyl mini-stool with chrome foot ring and stationary glides.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Casters No
With Lumbar Support No
With Tilt No
Footrest Yes
With Backrest No
Wheel Type Stationary Glides
Width (English) 14.5 in.
Width (Metric) 37 cm
With Armrest No
Weight (English) 18 lb.
For Use With (Application) Laboratory Seating
Seating Height 20.75 to 27.75 in.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Holds 300 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
Color Taupe
Adjustable (Height) 20.75 to 27.75 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Grade A)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.