Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Foot Ring and Stationary Glides

Catalog No. 15003701 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-701 Sterling Vinyl (Grade A)
15-002-835 Storm Vinyl (Grade A)
15-003-239 Ink Vinyl (Voyager)
15-003-630 Graphite Vinyl (Voyager)
15-003-631 Marine Blue Vinyl (Grade A)
15-003-632 Borscht Vinyl (Grade A)
15-003-639 Taupe Vinyl (Grade A)
15-003-654 Carbon Vinyl (Grade A)
15-003-683 Elephant Gray Vinyl (Voyager)
15-003-684 Black Vinyl (Voyager)
15-003-699 Bluebird Vinyl (Voyager)
15-003-700 Mandarin Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15-003-701
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable vinyl mini-stool with black foot ring and stationary glides.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
Width (Metric) 37 cm
With Armrest No
Footrest Yes
With Lumbar Support No
With Backrest No
With Casters No
Width (English) 14.5 in.
Wheel Type Stationary Glides
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 18 lb.
Frame Material Nylon Reinforced Fiberglass
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Holds 300 lb.
For Use With (Application) Laboratory Seating
Seating Height 20.75 to 27.75 in.
Upholstery Yes
Color Sterling
Adjustable Yes
Adjustable (Height) 20.75 to 27.75 in.
Autoclavable Not Autoclavable
Material Vinyl (Grade A)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.