Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Stationary Glides

Catalog No. 15002831 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-831 Ink Vinyl (Voyager)
15-003-624 Elephant Gray Vinyl (Voyager)
15-003-637 Bluebird Vinyl (Voyager)
15-003-640 Graphite Vinyl (Voyager)
15-003-641 Black Vinyl (Voyager)
15-003-643 Marine Blue Vinyl (Grade A)
15-003-649 Sterling Vinyl (Grade A)
15-003-653 Mandarin Vinyl (Voyager)
15-003-657 Carbon Vinyl (Grade A)
15-003-681 Taupe Vinyl (Grade A)
15-003-682 Borscht Vinyl (Grade A)
15-003-698 Storm Vinyl (Grade A)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15-002-831
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable vinyl mini-stool with stationary glides.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support No
Footrest No
Wheel Type Stationary Glides
Width (Metric) 37 cm
With Casters No
With Backrest No
With Armrest No
Width (English) 14.5 in.
Frame Material Nylon Reinforced Fiberglass
Weight (English) 16 lb.
For Use With (Application) Laboratory Seating
Seating Height 20.75 to 27.75 in.
Holds 300 lb.
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Adjustable (Height) 20.75 to 27.75 in.
Autoclavable Not Autoclavable
With Tilt No
Color Ink
Adjustable Yes
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.